Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK
Mfr # 54148
Zoro # G302529435
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Tool Steel
- Diameter 1/4"
- Length 1 3-1/2"
- Style Phillips Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54148
- Zoro # G302529435
- UPC # 738287541489
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3-1/2" |
Details
Type | Power Drive Bit |
Material | Tool Steel |
Style | Phillips Reducer |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-5/8" (DHS3625)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- MIDWEST FASTENER 1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK (72408)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- CRESCENT #1 x 2" Phillips® VORTEX™ Impact Power Bit (CAVB2PH1-2)
- Midwest Fastener Power Screwdriver Bits