Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK
Mfr # 72363
Zoro # G502529341
product price: $26.99
/pk 8, $3.37/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Type Power Drive Bit
- Length 1 3-1/2"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72363
- Zoro # G502529341
- UPC # 738287723632
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3-1/2" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- MIDWEST FASTENER 1/4" x 1" #1 Phillips Reduced Bits 200PK (54145)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 3" T-25 Star Drive Power Bits 50PK (54112)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- Midwest Fastener Power Screwdriver Bits