Shop All Lynch Pins
Midwest Fastener
1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 10PK
Mfr # 52645
Zoro # G802508664
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Snapper Pin
- Length 1 2"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52645
- Zoro # G802508664
- UPC # 738287526455
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 2" |
Diameter | 1/4" |
Details
Finish | Zinc |
Material | Steel |
Type | Snapper Pin |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.016.0100)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 4 PK (78385)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.050.0020)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- Midwest Fastener Lynch Pins