Shop All Screwdriver Bits
Midwest Fastener
1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK
Mfr # 54060
Zoro # G802528105
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver Type Star
- Diameter 1/4"
- Type Insert Bit
- Length 1 2"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54060
- Zoro # G802528105
- UPC # 738287540604
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-20 & T-25 |
Details
Driver Type | Star |
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 48 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF484800HS)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- STABILA Level, 16" (196-37416)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4770TA)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- Midwest Fastener Screwdrivers and Nutdrivers