Shop All Screwdriver Bits
Midwest Fastener
1/4" x 2" T15 & T20 Star Drive Double Insert Bits 10PK
Mfr # 54059
Zoro # G502528054
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Driver Type Star
- Length 1 2"
- Nominal Size T-15 & T-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54059
- Zoro # G502528054
- UPC # 738287540598
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-15 & T-20 |
Details
Type | Insert Bit |
Driver Type | Star |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- GEDORE Arc Punch, 9mm (570009)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T20, 3-1/2in. (66320)
- Midwest Fastener Screwdriver Bits