Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-30 Star Drive Power Bits 25PK
Mfr # 53244
Zoro # G602529166
product price: $39.19
/pk 25, $1.57/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Heavy Duty Impact
- Diameter 1/4"
- Length 1 2"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53244
- Zoro # G602529166
- UPC # 738287532449
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-30 |
Details
Material | Tool Steel |
Application | Heavy Duty Impact |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- MIDWEST FASTENER 1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits (52041)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- Midwest Fastener Power Fastening Tools