Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-25 Star Drive Power Bits 75PK
Mfr # 54106
Zoro # G402529441
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Automotive Star Fasteners
- Diameter 1/4"
- Length 1 2"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54106
- Zoro # G402529441
- UPC # 738287541069
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-25 |
Details
Material | Tool Steel |
Application | Automotive Star Fasteners |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x1.25 HSS Metric Hand Tap (DWTSMT25X1.25)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- Midwest Fastener Power Fastening Tools