Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-20 Star Drive Power Bits 75PK
Mfr # 54081
Zoro # G602529197
product price: $80.99
/pk 75, $1.08/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Automotive Star Fasteners
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54081
- Zoro # G602529197
- UPC # 738287540819
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-20 |
Details
Material | Tool Steel |
Application | Automotive Star Fasteners |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Deadblow Hammer, 32 oz. (JHW-32)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- TE-CO DOG POINT KNURLED HEAD SCREW, PK 2 (43812)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/4" x 2" T-15 Star Drive Power Bits 25PK (53241)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits (52041)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P0264)
- Midwest Fastener Power Screwdriver Bits