Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-15 Star Drive Power Bits 75PK
Mfr # 54080
Zoro # G302529152
product price: $80.99
/pk 75, $1.08/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Star Fasteners
- Material Tool Steel
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54080
- Zoro # G302529152
- UPC # 738287540802
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-15 |
Details
Application | Automotive Star Fasteners |
Material | Tool Steel |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- Midwest Fastener Power Screwdriver Bits