Shop All Spring Pins
Midwest Fastener
1/4" x 2" Plain Steel Tension Pins 10PK
Mfr # 61196
Zoro # G202506390
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 1/4 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61196
- Zoro # G202506390
- UPC # 738287611960
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 in |
Length 1 | 2" |
Diameter | 1/4" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.100.0500)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- MIDWEST FASTENER 3/16" x 1/2" Plain Steel Coiled Spring Pins 10PK (932491)
- MIDWEST FASTENER 5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK (38887)
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- Midwest Fastener Spring Pins