Shop All Screwdriver Bits
Midwest Fastener
1/4" x 2" No. 1 & 3/16 Phillips & Slotted Double Insert Bits 75PK
Mfr # 54124
Zoro # G802528112
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Length 1 2"
- Nominal Size #1 & 3/16"
- Style Phillips & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54124
- Zoro # G802528112
- UPC # 738287541243
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #1 & 3/16" |
Details
Type | Insert Bit |
Style | Phillips & Slotted |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- GREENLEE 11 Piece Hydraulic Punch Driver Set, 10 ga. (7806SB)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- Midwest Fastener Screwdriver Bits