Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK
Mfr # 54061
Zoro # G502529402
product price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/16"
- Length 1 2-9/16"
- Style Magnetic Hex
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54061
- Zoro # G502529402
- UPC # 738287540611
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 7/16" |
Length 1 | 2-9/16" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- CENTURY DRILL & TOOL Tap-Metric 3.0X.60 3/32 Brite Drill Bit Combo Pack (97505)
- DRILL AMERICA 1-1/16"-12 Carbon Steel Hex Die (DWTSH1-1/16-12)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK (72408)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- Midwest Fastener Power Screwdriver Bits