Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 2PK
Mfr # 72414
Zoro # G402529120
product price: $15.35
/pk 2, $7.68/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 2-9/16"
- Diameter 7/16"
- Type Power Drive Bit
- Style Magnetic Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72414
- Zoro # G402529120
- UPC # 738287724141
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2-9/16" |
Diameter | 7/16" |
Details
Type | Power Drive Bit |
Style | Magnetic Hex |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Leather Sheath For Up To 9 In Blade (20410)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Red, 2 Pockets (5876)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 15/64 (C97312)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 3-1/2" T-20 Star Drive Power Drive Bits 15PK (54051)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- SENCO Drivr Bit Phillips #2X3" (EA0400)
- Midwest Fastener Power Fastening Tools