Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits
Mfr # 52041
Zoro # G502529303
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 2-9/16"
- Diameter 5/16"
- Style Magnetic Hex
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52041
- Zoro # G502529303
- UPC # 738287520415
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2-9/16" |
Diameter | 5/16" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- VESSEL MEGADORA Screwdriver No.900 +2x100 (900P2100)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 100PK (54130)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MILWAUKEE TOOL SHOCKWAVE Impact Security Insert Bit Set - 9PC (48-32-4620)
- Midwest Fastener Power Screwdriver Bits