Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits 25PK
Mfr # 54136
Zoro # G902529217
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Style Magnetic Hex
- Length 1 2-9/16"
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54136
- Zoro # G902529217
- UPC # 738287541366
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 5/16" |
Length 1 | 2-9/16" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- UNITED SCIENTIFIC Micrometer (MCR025)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T15 Power Bit (48-32-4483)
- Midwest Fastener Power Fastening Tools