Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 3/8" Long Magnetic Hex Driver Bits 5PK
Mfr # 52068
Zoro # G602529289
product price: $15.95
/pk 5, $3.19/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Length 1 2-9/16"
- Style Magnetic Hex
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52068
- Zoro # G602529289
- UPC # 738287520682
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 3/8" |
Length 1 | 2-9/16" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 X 6" Long Alloy Steel Stud (3436-3763)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- BIG HORN 4-5/8 Inch Flanged Elbow (11433)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- QUALTOOL T-8 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T8)
- Midwest Fastener Power Fastening Tools