Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" 7/64" Hex Socket Power Bits 3PK
Mfr # 72424
Zoro # G402529281
product price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 7/64"
- Length 1 2"
- Nominal Size 7/64"
- Style Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72424
- Zoro # G402529281
- UPC # 738287724240
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 7/64" |
Length 1 | 2" |
Nominal Size | 7/64" |
Details
Material | Tool Steel |
Style | Hex Socket |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- COLLOMIX Collomix 41250 WK120S Universal Paddle - Small Batch Drill Paddle (41250)
- Midwest Fastener Power Fastening Tools