Shop All Connecting & Clevis Links
Midwest Fastener
1/4" x 2-5/8" 316 Stainless Steel Jaw/Jaw Swivels 2PK
Mfr # 35828
Zoro # G702506784
product price: $14.95
/pk 2, $7.48/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/4 in
- Style Jaw-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35828
- Zoro # G702506784
- UPC # 738287358285
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/4 in |
Details
Material | Stainless Steel |
Style | Jaw-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL HAND TRUCK 600# UA HARD TIRE (AG3419-1)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- MIDWEST FASTENER 3/16" Quick Links 10PK (51063)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- MIDWEST FASTENER 5/16" Galvanized Steel Eye & Eye Swivels (54630)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK (37424)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- KONG USA Snap For Leashes Bronze Nickelmm. 50 Nickle (354050N00XK)
- Midwest Fastener Lifting Hardware