Shop All Extension Springs
Midwest Fastener
1/4" x 2-5/16" x .020" WG Steel Extension Springs 1 12PK
Mfr # 18521
Zoro # G202514623
product price: $11.85
/pk 12, $0.99/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .020"
- Diameter 1 1/4"
- Length 1 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18521
- Zoro # G202514623
- UPC # 738287185218
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .020" |
Diameter 1 | 1/4" |
Length 1 | 2-5/16" |
Nominal Size | SRM21 |
Wire Diameter | .020 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-27, PK25 (3MRP4)
- IVES Satin Brass Plate 84004435 (84004435)
- LCN Track Roller (20103034)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 1/4" x .030" x 10-1/2" Steel Extension Springs 6PK (18683)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAK1)
- Midwest Fastener Extension Springs