Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 2-3/8" Quick Release Bit Tip Holders 25PK
Mfr # 54114
Zoro # G602520590
product price: $142.99
/pk 25, $5.72/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bit Holder
- Diameter 1/4"
- Length 1 2-3/8"
- Style Quick Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54114
- Zoro # G602520590
- UPC # 738287541144
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Diameter | 1/4" |
Length 1 | 2-3/8" |
Details
Type | Bit Holder |
Style | Quick Release |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #1, #2 Phillips 4-1/8 In. Offset Screwdriver (OSR2C)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50304)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- Midwest Fastener Nut Setters and Bit Holders