Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 8PK
Mfr # 72362
Zoro # G002529339
product price: $23.79
/pk 8, $2.97/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Type Power Drive Bit
- Length 1 2-3/4"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72362
- Zoro # G002529339
- UPC # 738287723625
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2-3/4" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Impact Wrench and Heat Gun Hldr (IWH01M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 10 (BP203D-10PK)
- Midwest Fastener Power Screwdriver Bits