Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 25PK
Mfr # 52052
Zoro # G902529439
product price: $41.89
/pk 25, $1.68/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Tool Steel
- Type Power Drive Bit
- Length 1 2-3/4"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52052
- Zoro # G902529439
- UPC # 738287520521
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2-3/4" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- LENOX Hole Saw, General Purpose, 4-1/4" dia. (LXAH4414)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 3" T-15 Star Drive Power Bits 50PK (54110)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- SENCO Driver Bit Square #2X3" (EA0401)
- Midwest Fastener Power Fastening Tools