Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK
Mfr # 52026
Zoro # G802529263
product price: $26.59
/pk 15, $1.77/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Type Power Drive Bit
- Length 1 2-3/4"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52026
- Zoro # G802529263
- UPC # 738287520262
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2-3/4" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4113)
- Midwest Fastener Power Screwdriver Bits