Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 100PK
Mfr # 54130
Zoro # G302529305
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Type Power Drive Bit
- Diameter 1/4"
- Length 1 2-3/4"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54130
- Zoro # G302529305
- UPC # 738287541304
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2-3/4" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- Midwest Fastener Power Fastening Tools