Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #3 Square Drive Power Drive Bits 15PK
Mfr # 54044
Zoro # G002529087
product price: $13.35
/pk 15, $0.89/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 2"
- Diameter 1/4"
- Style Square Drive
- Nominal Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54044
- Zoro # G002529087
- UPC # 738287540444
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2" |
Diameter | 1/4" |
Nominal Size | #3 |
Details
Material | Steel |
Style | Square Drive |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- GOLDBLATT 4 in. Joint Knife (G05059)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 1" #1 Phillips Reduced Bits 200PK (54145)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P0022060)
- Midwest Fastener Power Screwdriver Bits