Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #3 Phillips Power Bits 125PK
Mfr # 54129
Zoro # G602529210
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application High Torque
- Type Power Drive Bit
- Diameter 1/4"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54129
- Zoro # G602529210
- UPC # 738287541298
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #3 |
Details
Material | Tool Steel |
Application | High Torque |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- IDEAL Nc Drill/Tap Bit 10-32 (36-10/32)
- Midwest Fastener Power Fastening Tools