Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Phillips Reduced Bits 125PK
Mfr # 54147
Zoro # G802529423
product price: $93.29
/pk 125, $0.75/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Tool Steel
- Type Power Drive Bit
- Length 1 2"
- Style Phillips Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54147
- Zoro # G802529423
- UPC # 738287541472
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips Reducer |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Pullers, Japanese Style Nail Puller (BC12)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 1-3/4 12 PT ANGL BLK (MTBLK1184)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 8PK (72362)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk) (48-32-4246)
- Midwest Fastener Power Screwdriver Bits