Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Phillips Power Bits 8PK
Mfr # 72402
Zoro # G502529440
product price: $14.85
/pk 8, $1.86/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Application High Torque
- Type Power Drive Bit
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72402
- Zoro # G502529440
- UPC # 738287724028
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Application | High Torque |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- MALCO 25 Foot Magnetic Measuring Tape (T425M)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- CMT Forstner Bit, 18mm (537.180.31)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 3PK (72411)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 1-15/1 (62-T9)
- Midwest Fastener Power Screwdriver Bits