Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Phillips Power Bits 50PK
Mfr # 52051
Zoro # G002529483
product price: $57.89
/pk 50, $1.16/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application High Torque
- Diameter 1/4"
- Material Tool Steel
- Type Power Drive Bit
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52051
- Zoro # G002529483
- UPC # 738287520514
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #2 |
Details
Application | High Torque |
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 32X, 450 ft. (40-6962)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- MIDWEST FASTENER 1/4" x 2" 5/64" Hex Socket Power Bits 3PK (72422)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- CRESCENT T20 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T20-25)
- Midwest Fastener Power Screwdriver Bits