Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Phillips Power Bits 15PK
Mfr # 52025
Zoro # G702529295
product price: $18.65
/pk 15, $1.24/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Tool Steel
- Application High Torque
- Type Power Drive Bit
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52025
- Zoro # G702529295
- UPC # 738287520255
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Application | High Torque |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 (80185)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- MIDWEST FASTENER 1/4" x 1" #1 Phillips Reduced Bits 200PK (54145)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- VESSEL Precision Bit Wing-Shank 5mm, +1x6, PK10 (D76P160)
- Midwest Fastener Power Fastening Tools