Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Phillips Power Bits 125PK
Mfr # 54128
Zoro # G202529122
product price: $102.99
/pk 125, $0.82/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Application High Torque
- Diameter 1/4"
- Material Tool Steel
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54128
- Zoro # G202529122
- UPC # 738287541281
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #2 |
Details
Type | Power Drive Bit |
Application | High Torque |
Material | Tool Steel |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- KO-KEN Adaptor 1/4 Square 100mm Ball type 1/4 Hex Drive (110-100B)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks 50PK (54070)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- MIDWEST FASTENER 1/4" x 3" T-25 Star Drive Power Bits 50PK (54112)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 100PK (54130)
- Midwest Fastener Power Fastening Tools