Shop All Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 & #2 Phillips Double Insert Bits 10PK
Mfr # 54058
Zoro # G202528125
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Length 1 2"
- Nominal Size #2 & #2
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54058
- Zoro # G202528125
- UPC # 738287540581
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #2 & #2 |
Details
Type | Insert Bit |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-125-030)
- WHEELER-REX 36" Cable Saw (636)
- J.W. WINCO DIN464-M6-30 Knurled Thumb Screw (6N30F50)
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- GREENLEE Replacement Bits (9953-13)
- Midwest Fastener Screwdriver Bits