Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" 1/8" Hex Socket Power Bits 3PK
Mfr # 72425
Zoro # G002529230
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 1 2"
- Diameter 1/8"
- Nominal Size 1/8"
- Style Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72425
- Zoro # G002529230
- UPC # 738287724257
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2" |
Diameter | 1/8" |
Nominal Size | 1/8" |
Details
Material | Tool Steel |
Style | Hex Socket |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- JONARD TOOLS T Handle Security Wrench - 1/2 (BW-512)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- POWERMATE VX 24 TPI Reciprocating Saw Blade, 1PK (024-0298CT)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- Midwest Fastener Power Fastening Tools