Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" 1/4" Hex Socket Power Bits 3PK
Mfr # 72432
Zoro # G902529170
product price: $10.45
/pk 3, $3.48/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Screwdrivers|Screw Guns|Speed Drills
- Material Tool Steel
- Length 1 2"
- Diameter 1/4"
- Nominal Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72432
- Zoro # G902529170
- UPC # 738287724325
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2" |
Diameter | 1/4" |
Nominal Size | 1/4" |
Details
Application | Screwdrivers|Screw Guns|Speed Drills |
Material | Tool Steel |
Style | Hex Socket |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Extraction Tool, ESD, 4 In. (902-224)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- MAKITA 12V max CXT® Power Source (ADP06)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- Midwest Fastener Power Screwdriver Bits