Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK
Mfr # 60232
Zoro # G002505661
original price:
$10.99
10% off
new price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 1/4"
- Diameter 2-1/2"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60232
- Zoro # G002505661
- UPC # 738287602326
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 2-1/2" |
Details
Material | Steel |
Finish | Zinc |
Thickness | 1/4" |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Hydrophobic Polymer Technology, 24 Ounce Spray Bottle (G200924)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- QUANTUM Fuel Pressure Regulator HFP-PR11 (HFP-PR11)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes