Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66483
Zoro # G602528411
product price: $11.59
/pk 8, $1.45/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 2 1/8MIP
- Diameter 1 1/4"
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66483
- Zoro # G602528411
- UPC # 738287664836
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 1/4" |
Size A | 1/4" |
Size B | 1/8 |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Type | Hose Barb |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Hydraulic Knockout Punch, 35-Ton (SH-370M)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 5/8)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK (66507)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End (FF44)
- Midwest Fastener Hose Fittings