Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/8MIP Brass Hose Barbs 4PK
Mfr # 66514
Zoro # G202528392
product price: $27.59
/pk 4, $6.90/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 2 1/8MIP
- Diameter 1 1/4"
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66514
- Zoro # G202528392
- UPC # 738287665147
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 1/4" |
Size B | 1/8 |
Size A | 1/4" |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | 90° Elbow |
Connection Type A x B | Hose Barb x Male NPT |
Angle | 90 Degrees |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 6PK (66508)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- ZORO SELECT 1-1/2" Barbed x MNPT 316 SS Hose Barb (HB150SS)
- Midwest Fastener Hose Barb Fittings