Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/8FIP Nylon Plastic Female Hose Barbs 3PK
Mfr # 33703
Zoro # G902528418
product price: $13.75
/pk 3, $4.58/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 2 1/8FIP
- Diameter 1 1/4"
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33703
- Zoro # G902528418
- UPC # 738287337037
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8FIP |
Diameter 1 | 1/4" |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dye Penetrant Test Kit: Aerosol Can (K801S)
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- Midwest Fastener Hose Fittings