Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/8FIP Brass Female Hose Barbs 5PK
Mfr # 33681
Zoro # G802528389
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 1 1/4"
- Diameter 2 1/8FIP
- Gender Female
- Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33681
- Zoro # G802528389
- UPC # 738287336818
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/8FIP |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 96 (146596)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- HHIP TPG-323 C-6 TiN Coated Carbide Insert (6020-1323)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- Midwest Fastener Hose Barb Fittings