Shop All Screw-In Hooks
Midwest Fastener
1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK
Mfr # 52395
Zoro # G202512568
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Material Steel
- Finish Zinc
- Diameter 1 1/4"
- Diameter 2 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52395
- Zoro # G202512568
- UPC # 738287523959
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 15/16" |
Length 1 | 4-1/8" |
Details
Type | Screw Hook |
Material | Steel |
Finish | Zinc |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- MIDWEST FASTENER #12 x 3/16" x 53/64" x 3-3/8" 18-8 Stainless Steel Screw Hooks 6PK (32625)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 100PK (51019)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- MIDWEST FASTENER 5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK (62671)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- DELTANA Cabin Hooks, British Style, 4" Satin Nickel (CHB4U15)
- Midwest Fastener Screw-In Hooks