Shop All Material Handling Equipment Replacement Parts
Midwest Fastener
1/4" x 1.50" Shear Pins 18 18PK
Mfr # 930362
Zoro # G602511307
product price: $21.15
/pk 18, $1.17/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shear Pin
- Material Steel
- Length 1 1.50"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930362
- Zoro # G602511307
- UPC # 719199303624
- Country of Origin Unknown
- Category Material Handling Equipment Replacement Parts
Dimensions
Length 1 | 1.50" |
Diameter | 1/4" |
Details
Type | Shear Pin |
Material | Steel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A1E12B4C1P6)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- MIDWEST FASTENER 1/4" x 1-3/4" Shear Pins 1 12PK (930361)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- MIDWEST FASTENER 7mm x 14mm x 40mm Zinc Plated Steel Shear Pins 1 12PK (930366)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- VESTIL Vestil Polypropylene Brush Sweeper/Brush Kit 60 In. Black (VSWP-60-RB)
- DAYTON Hex Lock Nut Set, 1/4 - 20, PK4 (HLN-052)
- Midwest Fastener