Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66484
Zoro # G502528412
product price: $12.39
/pk 8, $1.55/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 1 1/4"
- Diameter 2 1/4MIP
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66484
- Zoro # G502528412
- UPC # 738287664843
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/4MIP |
Size A | 1/4" |
Size B | 1/4 |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Connection Type A x B | Hose Barb x Male NPT |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Flare Nut Adapter, 3/8 In, PK4 (41412)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SH4-62)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- MIDWEST FASTENER 5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66485)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- PARKER HOSE MENDER (122HBL-4)
- Midwest Fastener Hose Fittings