Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK
Mfr # 33704
Zoro # G202528422
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 2 1/4FIP
- Diameter 1 1/4"
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33704
- Zoro # G202528422
- UPC # 738287337044
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/4FIP |
Diameter 1 | 1/4" |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6312Z, 6300 Series Single Row Deep Groove Ball Bearing, 6312Z (6312Z)
- MILWAUKEE TOOL M18 FUEL™ 2 Gallon Compact Quiet Compressor (2840-20)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- Midwest Fastener Hose Fittings