Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 2PK
Mfr # 33706
Zoro # G502528382
product price: $11.95
/pk 2, $5.98/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 2 1/4FIP
- Diameter 1 1/4"
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33706
- Zoro # G502528382
- UPC # 738287337068
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/4FIP |
Diameter 1 | 1/4" |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR091F10R, Return Line, 10 micron, Outside-In (MF0062263)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- FAG BEARINGS FAG-608ZZ, SelfAligning Ball Bearings Double Row, 608ZZ (608ZZ)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC4035)
- Midwest Fastener Hose Fittings