Shop All Replacement Parts
Midwest Fastener
1/4" x 1/4" x 3/4" Carbon Brushes 4PK
Mfr # 66705
Zoro # G102529468
product price: $17.75
/pk 4, $4.44/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Carbon Brush
- Material Carbon
- Diameter 1 1/4"
- Diameter 2 1/4"
- Length 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66705
- Zoro # G102529468
- UPC # 738287667059
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/4" |
Length 1 | 3/4" |
Nominal Size | #KV38-2 |
Details
Type | Carbon Brush |
Material | Carbon |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- ECLIPSE Magnetizer/Demagnetizer (800-070)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/16 (C08180)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- SUPERIOR ELECTRIC Aftermarket Skil 77 Worm Drive Saw Replacement Carriage Bolt (15mm Long Threads) (S77-30S)
- S.M. ARNOLD CHAMOIS Imported Leather 3 SQ FT (AR95-130)
- MAKITA Tool-Less Wheel Guard 5 (140T26-1)
- Midwest Fastener Replacement Parts