Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1/4" x 2-1/2" Socket Adapters 50PK
Mfr # 54141
Zoro # G602529357
product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 1/4"
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54141
- Zoro # G602529357
- UPC # 738287541410
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1/4" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 3" T-25 Star Drive Power Bits 50PK (54112)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- BONDHUS Power Bit Sets - 10836 (10836)
- Midwest Fastener Power Fastening Tools