Shop All Flared Tube Fittings
Midwest Fastener
1/4" x 1/4" Brass Union Fittings 6PK
Mfr # 76352
Zoro # G602521764
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 2 1/4"
- Diameter 1 1/4"
- Type Flare Fitting
- Specifications Coronet #300-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76352
- Zoro # G602521764
- UPC # 738287763522
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 1/4" |
Diameter 1 | 1/4" |
Size A | 1/4 |
Size B | 1/4 |
Details
Material | Brass |
Type | Flare Fitting |
Specifications | Coronet #300-4 |
Connection Type A x B | Female Flare x Female Flare |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 4 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-4)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- KOHLER Flange, Shower Arm (1423703-CP)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- Midwest Fastener Flared Tube Fittings