Shop All Shaft Collars
Midwest Fastener
1/4" x 1/2" x 5/16" Zinc Plated Steel Shaft Collar 4PK
Mfr # 65761
Zoro # G602511352
product price: $9.85
/pk 4, $2.46/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 1/2"
- Diameter 1 1/4"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65761
- Zoro # G602511352
- UPC # 738287657616
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Length 1 | 5/16" |
Details
Material | Steel |
Finish | Zinc |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- DIXON Air Chief Industrial Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Hose Barb (DC2042)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- CLIMAX METAL PRODUCTS N2C-062 Acetal Two-Piece Clamping Collar (N2C-062)
- Midwest Fastener Shaft Collars