Shop All Automotive Battery Accessories
Midwest Fastener
1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK
Mfr # 51043
Zoro # G302529428
product price: $24.99
/pk 30, $0.83/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type J Bolt
- Material Steel
- Diameter 1 1/4"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51043
- Zoro # G302529428
- UPC # 738287510430
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 1/4" |
Length 1 | 4" |
Diameter 2 | 1/2" |
Details
Finish | Zinc |
Type | J Bolt |
Material | Steel |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Flat Mirror (704091)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- PARKER Sleeve, 3/16 In (60NTA-3)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- MIDWEST FASTENER 5/16" x 2-1/4" Copper Insulated Alligator Clips 8PK (70546)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- GROTE Battery Cable, Black, 4 ga., 100 ft. (82-5712)
- Midwest Fastener Automotive Battery Accessories