Shop All Flange Bearings
Midwest Fastener
1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK
Mfr # 66433
Zoro # G902520634
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Nylon
- Thickness 1/16"
- Length 1 1/2"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66433
- Zoro # G902520634
- UPC # 738287664331
- Country of Origin United States
- Category Flange Bearings
Dimensions
Length 1 | 1/2" |
Diameter | 1/4" |
Details
Type | Flange Bearing |
Material | Nylon |
Thickness | 1/16" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- TIMKEN Tapered Roller Bearing Cup (572)
- BANDO TimingBelt, Synchro-Link, Neoprene, 850H200 (850H200G)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- MIDWEST FASTENER #10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66431)
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- MIDWEST FASTENER 17mm x 12mm x 20mm Bronze Flange Bearings 2PK (32525)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- Midwest Fastener Pillow Block & Flange Bearings